Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 17, EEEE, PR

  • Mfr # 50165 17 4E
  • Zoro # G124176220

product price: 
$
274.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Midsole Material
EVA
Color
Black
Gender
Men's
Construction
Cemented
Closure
Lace Up with Dual-Purpose Hook
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 17 4E
Zoro #
G124176220
UPC #
843671160044
Country of Origin
China
Midsole Material
EVA
Color
Black
Item
Hiker Boot
Gender
Men's
Construction
Cemented
Closure
Lace Up with Dual-Purpose Hook
Maximum Heat Rating
572 Degrees F
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Toe Cap Material
Carbon Fiber
Waterproof
Yes
Footwear Style
Hiker Boot
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Slip-Resistance Value - SATRA Heel - Dry
0.95
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Style Number
50165
Insole Material
Non-Woven Fabric, Polyurethane
Upper Material
Fabric
Slip-Resistance Value - SATRA Heel - Wet
0.81
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Outsole Material
Rubber
Insulated
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Wire Color
Black

Dimensions

Size
17
Width
EEEE
Overall Height
6 in

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width EEEE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 17, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.