Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 14, EEEE, PR

  • Mfr # 50165 14 4E
  • Zoro # G024175972

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Waterproof
Yes
Upper Material
Fabric
Manufacturer-Suggested Sole Slip Rating
Better
Insole Material
Non-Woven Fabric, Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 14 4E
Zoro #
G024175972
UPC #
843671160013
Country of Origin
China
Waterproof
Yes
Upper Material
Fabric
Manufacturer-Suggested Sole Slip Rating
Better
Insole Material
Non-Woven Fabric, Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Outsole Material
Rubber
Construction
Cemented
Insole Technology
Dual Density, Fast Rebound, Removable Insole
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Color
Black
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Maximum Heat Rating
572 Degrees F
Item
Hiker Boot
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Puncture-Resistant Sole
No
Style Number
50165
Slip-Resistance Value - SATRA Heel - Dry
0.95
Shank Material
Fiberglass
Toe Cap Material
Carbon Fiber
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Gender
Men's
Closure
Lace Up with Dual-Purpose Hook
Insulated
No
Slip-Resistance Value - SATRA Heel - Wet
0.81
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Oil-Resisting Sole
Yes
Footwear Style
Hiker Boot
Heel Definition
Flat Heel
Wire Color
Black

Dimensions

Size
14
Width
EEEE
Overall Height
6 in

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width EEEE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.