Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 18, EE, PR

  • Mfr # 50165 18 2E
  • Zoro # G024175934

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.95
Gender
Men's
Width
EE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 18 2E
Zoro #
G024175934
UPC #
843671159857
Country of Origin
China
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.95
Gender
Men's
Footwear Style
Hiker Boot
Closure
Lace Up with Dual-Purpose Hook
Toe Cap Material
Carbon Fiber
Chemical-Resisting Sole
No
Insulated
No
Midsole Material
EVA
Maximum Heat Rating
572 Degrees F
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Insole Material
Non-Woven Fabric, Polyurethane
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Heel - Wet
0.81
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Item
Hiker Boot
Color
Black
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Waterproof
Yes
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Construction
Cemented
Style Number
50165
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Upper Material
Fabric
Wire Color
Black

Dimensions

Width
EE
Overall Height
6 in
Size
18

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 18, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.