Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 15, 6E, PR

  • Mfr # 50165 15 6E
  • Zoro # G824176094

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Width
6E
Footwear Style
Hiker Boot
Construction
Cemented
Insole Technology
Dual Density, Fast Rebound, Removable Insole
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 15 6E
Zoro #
G824176094
UPC #
843671160228
Country of Origin
China
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Footwear Style
Hiker Boot
Construction
Cemented
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Upper Material
Fabric
Maximum Heat Rating
572 Degrees F
Shank Material
Fiberglass
Toe Cap Material
Carbon Fiber
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.95
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Puncture-Resistant Sole
No
Color
Black
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Waterproof
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.81
Closure
Lace Up with Dual-Purpose Hook
Metal Chip-Resisting Sole
Yes
Insulated
No
Gender
Men's
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Insole Material
Non-Woven Fabric, Polyurethane
Heel Definition
Flat Heel
Midsole Material
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Style Number
50165
Item
Hiker Boot
Wire Color
Black

Dimensions

Width
6E
Overall Height
6 in
Size
15

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width 6E, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.