Shop HOSS BOOT CO

High-CutWorkBoot, Brown, Men's, 10, D, PR

  • Mfr # 84012 10 D
  • Zoro # G524176318

product price: 
$
270.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Waterproof
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Size
10
Construction
Cemented
All-Leather Upper
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
84012 10 D
Zoro #
G524176318
UPC #
843671154241
Country of Origin
China
Waterproof
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
All-Leather Upper
Yes
Heel Definition
Flat Heel
Upper Material
Leather
Footwear Style
High-Cut Work Boot
Color
Brown
Manufacturer-Suggested Sole Slip Rating
Better
Outsole Material
Rubber
Shank Material
Fiberglass
Maximum Heat Rating
572 Degrees F
Closure
Side Zipper
Insole Technology
Dual Density, Removable Insole
Insulated
No
Slip-Resistance Value - SATRA Heel - Dry
0.98
Item
High-Cut Work Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Gender
Men's
Slip-Resistance Value - SATRA Heel - Wet
0.81
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Toe Cap Material
Composite
Insole Material
Non-Woven Fabric, Polyurethane
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Style Number
84012
Midsole Material
EVA
Oil-Resisting Sole
Yes
Wire Color
Brown

Dimensions

Size
10
Width
D
Overall Height
8 in

Description

High-Cut Work Boot, Closure Side Zipper, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number 84012, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.