Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 15, EEEE, PR

  • Mfr # 50165 15 4E
  • Zoro # G224176595

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Heel - Wet
0.81
Slip-Resistance Value - SATRA Heel - Dry
0.95
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Waterproof
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 15 4E
Zoro #
G224176595
UPC #
843671160020
Country of Origin
China
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Heel - Wet
0.81
Slip-Resistance Value - SATRA Heel - Dry
0.95
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Waterproof
Yes
Closure
Lace Up with Dual-Purpose Hook
Footwear Style
Hiker Boot
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Midsole Material
EVA
Item
Hiker Boot
Insole Material
Non-Woven Fabric, Polyurethane
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Color
Black
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole
No
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Upper Material
Fabric
Gender
Men's
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Insulated
No
Shank Material
Fiberglass
Style Number
50165
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Wire Color
Black

Dimensions

Width
EEEE
Overall Height
6 in
Size
15

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width EEEE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.