Shop HOSS BOOT CO

High-CutWorkBoot, Brown, Men's, 12, EE, PR

  • Mfr # 84012 12 2E
  • Zoro # G624176133

product price: 
$
270.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Size
12
Slip-Resistance Value - SATRA Heel - Wet
0.81
Closure
Side Zipper
Chemical-Resisting Sole
No
Insole Material
Non-Woven Fabric, Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
84012 12 2E
Zoro #
G624176133
UPC #
843671154418
Country of Origin
China
Slip-Resistance Value - SATRA Heel - Wet
0.81
Closure
Side Zipper
Chemical-Resisting Sole
No
Insole Material
Non-Woven Fabric, Polyurethane
Construction
Cemented
Oil-Resisting Sole
Yes
Upper Material
Leather
Manufacturer-Suggested Sole Slip Rating
Better
Footwear Style
High-Cut Work Boot
Slip-Resistance Value - SATRA Heel - Dry
0.98
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Item
High-Cut Work Boot
All-Leather Upper
Yes
Style Number
84012
Waterproof
Yes
Midsole Material
EVA
Heel Definition
Flat Heel
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Composite
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Insole Technology
Dual Density, Removable Insole
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Metal Chip-Resisting Sole
Yes
Gender
Men's
Outsole Material
Rubber
Insulated
No
Color
Brown
Wire Color
Brown

Dimensions

Size
12
Overall Height
8 in
Width
EE

Description

High-Cut Work Boot, Closure Side Zipper, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number 84012, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.