Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 16, EEEE, PR

  • Mfr # 50165 16 4E
  • Zoro # G424175954

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Construction
Cemented
Midsole Material
EVA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 16 4E
Zoro #
G424175954
UPC #
843671160037
Country of Origin
China
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Construction
Cemented
Midsole Material
EVA
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Item
Hiker Boot
Closure
Lace Up with Dual-Purpose Hook
Chemical-Resisting Sole
No
Insole Material
Non-Woven Fabric, Polyurethane
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.81
Footwear Style
Hiker Boot
Upper Material
Fabric
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Gender
Men's
Maximum Heat Rating
572 Degrees F
Shank Material
Fiberglass
Color
Black
Insulated
No
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Waterproof
Yes
Style Number
50165
Toe Cap Material
Carbon Fiber
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Heel - Dry
0.95
Wire Color
Black

Dimensions

Width
EEEE
Size
16
Overall Height
6 in

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width EEEE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 16, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.