Shop HOSS BOOT CO

Wellington Boot, Brown, Men's, 14, D, PR

  • Mfr # 90691 14 D
  • Zoro # G724176583

product price: 
$
294.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Maximum Heat Rating
572 Degrees F
Width
D
Metal Chip-Resisting Sole
Yes
Shank Material
Fiberglass
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90691 14 D
Zoro #
G724176583
UPC #
843671150724
Country of Origin
China
Maximum Heat Rating
572 Degrees F
Metal Chip-Resisting Sole
Yes
Shank Material
Fiberglass
Upper Material
Leather
Item
Wellington Boot
Metatarsal Guard Location
Internal
Insulated
No
Midsole Material
EVA
All-Leather Upper
Yes
Chemical-Resisting Sole
No
Insole Technology
Removable Insole
Gender
Men's
Waterproof
Yes
Footwear Style
Wellington Boot
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Style Number
90691
Insole Material
Non-Woven Fabric, Polyurethane
Toe Cap Material
Composite
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Fair
Metatarsal Guard System
Poron(R) XRD(R)
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Slip-Resistance Value - SATRA Heel - Dry
0.81
Slip-Resistance Value - SATRA Heel - Wet
0.79
Color
Brown
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Outsole Material
Rubber
Closure
Pull On
Heel Definition
Flat Heel
Wire Color
Brown

Dimensions

Width
D
Overall Height
11 in
Size
14

Description

Wellington Boot, Closure Pull On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number 90691, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.