Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 17, EE, PR

  • Mfr # 50165 17 2E
  • Zoro # G124176305

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Midsole Material
EVA
Slip-Resistance Value - SATRA Heel - Dry
0.95
Insole Material
Non-Woven Fabric, Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 17 2E
Zoro #
G124176305
UPC #
843671159840
Country of Origin
China
Midsole Material
EVA
Slip-Resistance Value - SATRA Heel - Dry
0.95
Insole Material
Non-Woven Fabric, Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Metal Chip-Resisting Sole
Yes
Shank Material
Fiberglass
Closure
Lace Up with Dual-Purpose Hook
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Color
Black
Style Number
50165
Construction
Cemented
Insulated
No
Maximum Heat Rating
572 Degrees F
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Outsole Material
Rubber
Puncture-Resistant Sole
No
Item
Hiker Boot
Chemical-Resisting Sole
No
Upper Material
Fabric
Slip-Resistance Value - SATRA Heel - Wet
0.81
Gender
Men's
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Manufacturer-Suggested Sole Slip Rating
Better
Toe Cap Material
Carbon Fiber
Footwear Style
Hiker Boot
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Waterproof
Yes
Wire Color
Black

Dimensions

Width
EE
Size
17
Overall Height
6 in

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 17, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.