Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 12, EEEE, PR

  • Mfr # 50165 12 4E
  • Zoro # G024175903

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Gender
Men's
Footwear Style
Hiker Boot
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 12 4E
Zoro #
G024175903
UPC #
843671159987
Country of Origin
China
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Gender
Men's
Footwear Style
Hiker Boot
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Insole Material
Non-Woven Fabric, Polyurethane
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Midsole Material
EVA
Toe Cap Material
Carbon Fiber
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Heel - Dry
0.95
Color
Black
Heel Definition
Flat Heel
Style Number
50165
Item
Hiker Boot
Maximum Heat Rating
572 Degrees F
Outsole Material
Rubber
Shank Material
Fiberglass
Upper Material
Fabric
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Waterproof
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.81
Oil-Resisting Sole
Yes
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Wire Color
Black

Dimensions

Width
EEEE
Overall Height
6 in
Size
12

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width EEEE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.