Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 20, 6E, PR

  • Mfr # 50165 20 6E
  • Zoro # G224176373

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Upper Material
Fabric
Insole Material
Non-Woven Fabric, Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Slip-Resistance Value - SATRA Heel - Wet
0.81
Width
6E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 20 6E
Zoro #
G224176373
UPC #
843671160273
Country of Origin
China
Upper Material
Fabric
Insole Material
Non-Woven Fabric, Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Slip-Resistance Value - SATRA Heel - Wet
0.81
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Heel - Dry
0.95
Insulated
No
Construction
Cemented
Toe Cap Material
Carbon Fiber
Item
Hiker Boot
Style Number
50165
Gender
Men's
Footwear Style
Hiker Boot
Waterproof
Yes
Outsole Material
Rubber
Chemical-Resisting Sole
No
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Manufacturer-Suggested Sole Slip Rating
Better
Midsole Material
EVA
Puncture-Resistant Sole
No
Color
Black
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Shank Material
Fiberglass
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Maximum Heat Rating
572 Degrees F
Wire Color
Black

Dimensions

Width
6E
Size
20
Overall Height
6 in

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width 6E, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 20, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.