Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 9.5, EE, PR

  • Mfr # 50165 9.5 2E
  • Zoro # G524176035

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Slip-Resistance Value - SATRA Heel - Dry
0.95
Insulated
No
Width
EE
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Puncture-Resistant Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 9.5 2E
Zoro #
G524176035
UPC #
843671159734
Country of Origin
China
Slip-Resistance Value - SATRA Heel - Dry
0.95
Insulated
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Puncture-Resistant Sole
No
Maximum Heat Rating
572 Degrees F
Shank Material
Fiberglass
Closure
Lace Up with Dual-Purpose Hook
Midsole Material
EVA
Insole Material
Non-Woven Fabric, Polyurethane
Item
Hiker Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Outsole Material
Rubber
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Footwear Style
Hiker Boot
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Style Number
50165
Slip-Resistance Value - SATRA Heel - Wet
0.81
Upper Material
Fabric
Color
Black
Toe Cap Material
Carbon Fiber
Heel Definition
Flat Heel
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Waterproof
Yes
Construction
Cemented
Wire Color
Black

Dimensions

Width
EE
Overall Height
6 in
Size
9 1/2

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.