Shop HOSS BOOT CO

WellingtonBoot, Brown, Men's, 11, EE, PR

  • Mfr # 90691 11 2E
  • Zoro # G224176069

product price: 
$
294.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Heel Definition
Flat Heel
Width
EE
Overall Height
11 in
Chemical-Resisting Sole
No
Footwear Style
Wellington Boot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90691 11 2E
Zoro #
G224176069
UPC #
843671150540
Country of Origin
China
Heel Definition
Flat Heel
Chemical-Resisting Sole
No
Item
Wellington Boot
Footwear Style
Wellington Boot
Metatarsal Guard Location
Internal
Toe Cap Material
Composite
All-Leather Upper
Yes
Closure
Pull On
Upper Material
Leather
Insulated
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Insole Material
Non-Woven Fabric, Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.81
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Color
Brown
Midsole Material
EVA
Insole Technology
Removable Insole
Slip-Resistance Value - SATRA Heel - Wet
0.79
Shank Material
Fiberglass
Manufacturer-Suggested Sole Slip Rating
Fair
Puncture-Resistant Sole
Yes
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
Metatarsal Guard System
Poron(R) XRD(R)
Outsole Material
Rubber
Waterproof
Yes
Gender
Men's
Style Number
90691
Wire Color
Brown

Dimensions

Width
EE
Overall Height
11 in
Size
11

Description

Wellington Boot, Closure Pull On, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number 90691, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.