Shop HOSS BOOT CO

Loafer Shoe, Brown, Unisex, 6, M, PR

  • Mfr # 30402 6 M
  • Zoro # G124176275

product price: 
$
258.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Slip-Resistance Value - SATRA Heel - Wet
0.61
Gender
Unisex
Metatarsal Guard System
Poron(R) XRD(R)
Manufacturer-Suggested Sole Slip Rating
Better
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30402 6 M
Zoro #
G124176275
UPC #
843671002511
Country of Origin
China
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Slip-Resistance Value - SATRA Heel - Wet
0.61
Gender
Unisex
Metatarsal Guard System
Poron(R) XRD(R)
Manufacturer-Suggested Sole Slip Rating
Better
Toe Cap Material
Composite
Construction
Direct Attached
Outsole Material
Polyurethane
Metatarsal Guard Location
Internal
Maximum Heat Rating
300 Degrees F
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.76
Waterproof
No
Midsole Material
Polyurethane
Color
Brown
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Insole Material
Non-Woven Fabric, Polyurethane
All-Leather Upper
Yes
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Upper Material
Leather
Style Number
30402
Slip-Resistance Value - SATRA Heel - Dry
0.76
Item
Loafer Shoe
Footwear Style
Loafer Shoe
Metal Chip-Resisting Sole
No
Closure
Slip On
Insulated
No
Heel Definition
Defined Heel
Wire Color
Brown

Dimensions

Width
M
Overall Height
4 in
Size
6

Description

Loafer Shoe, Closure Slip On, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 6, Static Dissipative No, Style Number 30402, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.