Shop HOSS BOOT CO

Loafer Shoe, Brown, Unisex, 7, M, PR

  • Mfr # 30402 7 M
  • Zoro # G424176432

product price: 
$
258.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Color
Brown
Metatarsal Guard Location
Internal
Heel Definition
Defined Heel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30402 7 M
Zoro #
G424176432
UPC #
843671002535
Country of Origin
China
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Color
Brown
Metatarsal Guard Location
Internal
Heel Definition
Defined Heel
Waterproof
No
Upper Material
Leather
Gender
Unisex
Closure
Slip On
Item
Loafer Shoe
Slip-Resistance Value - SATRA Heel - Wet
0.61
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Style Number
30402
Metatarsal Guard System
Poron(R) XRD(R)
Construction
Direct Attached
Slip-Resistance Value - SATRA Forefoot - Dry
0.76
Midsole Material
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Maximum Heat Rating
300 Degrees F
Insole Material
Non-Woven Fabric, Polyurethane
Puncture-Resistant Sole
No
Footwear Style
Loafer Shoe
Slip-Resistance Value - SATRA Heel - Dry
0.76
Shank Material
Fiberglass
Outsole Material
Polyurethane
All-Leather Upper
Yes
Toe Cap Material
Composite
Insulated
No
Chemical-Resisting Sole
Yes
Wire Color
Brown

Dimensions

Width
M
Overall Height
4 in
Size
7

Description

Loafer Shoe, Closure Slip On, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number 30402, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.