Shop HOSS BOOT CO

Loafer Shoe, Brown, Unisex, 8, M, PR

  • Mfr # 30402 8 M
  • Zoro # G024176535

product price: 
$
258.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Puncture-Resistant Sole
No
Maximum Heat Rating
300 Degrees F
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Style Number
30402
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30402 8 M
Zoro #
G024176535
UPC #
843671002559
Country of Origin
China
Puncture-Resistant Sole
No
Maximum Heat Rating
300 Degrees F
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Style Number
30402
Manufacturer-Suggested Sole Slip Rating
Better
Heel Definition
Defined Heel
Metal Chip-Resisting Sole
No
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.76
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Insole Material
Non-Woven Fabric, Polyurethane
Metatarsal Guard Location
Internal
Construction
Direct Attached
Metatarsal Guard System
Poron(R) XRD(R)
Footwear Style
Loafer Shoe
Closure
Slip On
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Gender
Unisex
Insulated
No
Shank Material
Fiberglass
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Waterproof
No
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.76
Outsole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Wet
0.61
Upper Material
Leather
Color
Brown
Item
Loafer Shoe
Wire Color
Brown

Dimensions

Size
8
Overall Height
4 in
Width
M

Description

Loafer Shoe, Closure Slip On, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number 30402, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.