Shop HOSS BOOT CO

Loafer Shoe, Brown, Unisex, 9.5, M, PR

  • Mfr # 30402 9.5 M
  • Zoro # G124176077

product price: 
$
258.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Insole Material
Non-Woven Fabric, Polyurethane
Insulated
No
Closure
Slip On
Maximum Heat Rating
300 Degrees F
Midsole Material
Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30402 9.5 M
Zoro #
G124176077
UPC #
843671002580
Country of Origin
China
Item
Loafer Shoe
Insole Material
Non-Woven Fabric, Polyurethane
Insulated
No
Closure
Slip On
Maximum Heat Rating
300 Degrees F
Midsole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Shank Material
Fiberglass
Style Number
30402
Metatarsal Guard Location
Internal
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Heel Definition
Defined Heel
Gender
Unisex
Outsole Material
Polyurethane
Waterproof
No
Slip-Resistance Value - SATRA Heel - Wet
0.61
Chemical-Resisting Sole
Yes
Color
Brown
Construction
Direct Attached
Slip-Resistance Value - SATRA Heel - Dry
0.76
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.76
Footwear Style
Loafer Shoe
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Metal Chip-Resisting Sole
No
Toe Cap Material
Composite
Metatarsal Guard System
Poron(R) XRD(R)
Upper Material
Leather
Wire Color
Brown

Dimensions

Overall Height
4 in
Width
M
Size
9 1/2

Description

Loafer Shoe, Closure Slip On, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number 30402, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.