Shop HOSS BOOT CO
See all product information
Create Account
Men's Recon Side Zip 8 in Work Boot, Composite Toe, Full-Grain Leather, Waterproof, EH, Brown, 9.5 D
- Mfr # 84012
- Zoro # G625081450
product price:Â
$
169.99
/pr
Free Shipping & Returns
Key Features
Metatarsal Guard
No
Size
9.5
Footwear Closure Type
Side Zip
Puncture Resistant Insole
No
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84012
- Zoro #
- G625081450
- UPC #
- 843671154234
- Country of Origin
- China
- Metatarsal Guard
- No
- Footwear Closure Type
- Side Zip
- Puncture Resistant Insole
- No
- Color
- Brown
- Toe Shape
- Oblique Toe
- Item
- Side-Zip Work Boot
- Insulated
- Uninsulated
- Waterproof
- Yes
- Upper Material
- Full-Grain Leather
- Toe Type
- Composite Safety Toe
- Gender
- Men's
- Slip Resistant
- Yes
- Static Dissipative
- No
- Standards
- ASTM F2413-18 M/I/C EH; ASTM F3445-21
- Outsole Material
- Rubber
Dimensions
- Size
- 9.5
- Footwear Width
- D (Medium)
Description
HOSS Recon Side Zip Men's 8 in Side-Zip Work Boot - Composite Toe, Waterproof, Slip-Resistant, EH Rated, Style 84012 Gear up for your toughest shifts with the HOSS Recon Side Zip men's side-zip work boot in brown. Crafted with full-grain leather and a protective composite toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this side-zip work boot delivers waterproof, slip-resistant and electrical hazard (EH) protection so you can stay focused on the job. Every HOSS safety boot and shoe is built around a roomier oblique safety toe box, so your feet feel as good at the end of a long shift as they did at the start. Key Features: Composite safety toe and shank Full-grain leather vamp and shaft YKK heavy duty zipper for easy on Waterproof membrane Premium P/U insole Cement construction EVA midsole Slip-resistant rubber outsole ASTM F3445-21 Slip-resistant ASTM F2413-18 M/I/C EH Ideal for electrical and utility trades. This listing is for the Brown colorway; choose your size and width for the perfect fit. Sizes 7-12, 13, 14 D(M) 2E(W). Step into the HOSS Recon Side Zip and get a side-zip work boot built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.