Shop HOSS BOOT CO

Loafer Shoe, Brown, Unisex, 12, M, PR

  • Mfr # 30402 12 M
  • Zoro # G824176162

product price: 
$
258.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Oil-Resisting Sole
Yes
Metatarsal Guard Location
Internal
Slip-Resistance Value - SATRA Forefoot - Dry
0.76
Insulated
No
Metal Chip-Resisting Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30402 12 M
Zoro #
G824176162
UPC #
843671002634
Country of Origin
China
Oil-Resisting Sole
Yes
Metatarsal Guard Location
Internal
Slip-Resistance Value - SATRA Forefoot - Dry
0.76
Insulated
No
Metal Chip-Resisting Sole
No
Waterproof
No
Slip-Resistance Value - SATRA Heel - Dry
0.76
Puncture-Resistant Sole
No
All-Leather Upper
Yes
Insole Material
Non-Woven Fabric, Polyurethane
Style Number
30402
Construction
Direct Attached
Chemical-Resisting Sole
Yes
Heel Definition
Defined Heel
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Footwear Style
Loafer Shoe
Toe Cap Material
Composite
Midsole Material
Polyurethane
Color
Brown
Metatarsal Guard System
Poron(R) XRD(R)
Shank Material
Fiberglass
Manufacturer-Suggested Sole Slip Rating
Better
Upper Material
Leather
Slip-Resistance Value - SATRA Heel - Wet
0.61
Closure
Slip On
Gender
Unisex
Item
Loafer Shoe
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating
300 Degrees F
Outsole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.58
Wire Color
Brown

Dimensions

Overall Height
4 in
Width
M
Size
12

Description

Loafer Shoe, Closure Slip On, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number 30402, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.