Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 19, EE, PR

  • Mfr # 50165 19 2E
  • Zoro # G124176015

product price: 
$
274.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Slip-Resistance Value - SATRA Heel - Wet
0.81
Oil-Resisting Sole
Yes
Color
Black
Heel Definition
Flat Heel
Insole Technology
Dual Density, Fast Rebound, Removable Insole
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 19 2E
Zoro #
G124176015
UPC #
843671159864
Country of Origin
China
Slip-Resistance Value - SATRA Heel - Wet
0.81
Oil-Resisting Sole
Yes
Color
Black
Heel Definition
Flat Heel
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Upper Material
Fabric
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Midsole Material
EVA
Outsole Material
Rubber
Footwear Style
Hiker Boot
Gender
Men's
Chemical-Resisting Sole
No
Shank Material
Fiberglass
Toe Cap Material
Carbon Fiber
Item
Hiker Boot
Insole Material
Non-Woven Fabric, Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Waterproof
Yes
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Heel - Dry
0.95
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Maximum Heat Rating
572 Degrees F
Style Number
50165
Closure
Lace Up with Dual-Purpose Hook
Wire Color
Black

Dimensions

Overall Height
6 in
Size
19
Width
EE

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 19, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.