Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 8, 6E, PR

  • Mfr # 50165 8 6E
  • Zoro # G324175962

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Cap Material
Carbon Fiber
Footwear Style
Hiker Boot
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Maximum Heat Rating
572 Degrees F
Upper Material
Fabric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 8 6E
Zoro #
G324175962
UPC #
843671160105
Country of Origin
China
Toe Cap Material
Carbon Fiber
Footwear Style
Hiker Boot
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Maximum Heat Rating
572 Degrees F
Upper Material
Fabric
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Heel - Wet
0.81
Puncture-Resistant Sole
No
Color
Black
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Closure
Lace Up with Dual-Purpose Hook
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Waterproof
Yes
Midsole Material
EVA
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Oil-Resisting Sole
Yes
Insulated
No
Item
Hiker Boot
Insole Material
Non-Woven Fabric, Polyurethane
Style Number
50165
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Heel - Dry
0.95
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Outsole Material
Rubber
Heel Definition
Flat Heel
Wire Color
Black

Dimensions

Width
6E
Size
8
Overall Height
6 in

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width 6E, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.