Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 8, EEEE, PR

  • Mfr # 50165 8 4E
  • Zoro # G724176194

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Size
8
Slip-Resistance Value - SATRA Heel - Dry
0.95
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Toe Cap Material
Carbon Fiber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 8 4E
Zoro #
G724176194
UPC #
843671159901
Country of Origin
China
Slip-Resistance Value - SATRA Heel - Dry
0.95
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Toe Cap Material
Carbon Fiber
Item
Hiker Boot
Chemical-Resisting Sole
No
Shank Material
Fiberglass
Midsole Material
EVA
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Insulated
No
Style Number
50165
Upper Material
Fabric
Waterproof
Yes
Construction
Cemented
Insole Material
Non-Woven Fabric, Polyurethane
Slip-Resistance Value - SATRA Heel - Wet
0.81
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Footwear Style
Hiker Boot
Maximum Heat Rating
572 Degrees F
Gender
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Heel Definition
Flat Heel
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Color
Black
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Wire Color
Black

Dimensions

Size
8
Width
EEEE
Overall Height
6 in

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width EEEE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.