Shop HOSS BOOT CO

Wellington Boot, Brown, Men's, 9, D, PR

  • Mfr # 90691 9 D
  • Zoro # G024176481

product price: 
$
327.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Color
Brown
Size
9
Overall Height
11 in
Manufacturer-Suggested Sole Slip Rating
Fair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90691 9 D
Zoro #
G024176481
UPC #
843671150649
Country of Origin
China
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Color
Brown
Manufacturer-Suggested Sole Slip Rating
Fair
Midsole Material
EVA
Outsole Material
Rubber
Gender
Men's
Heel Definition
Flat Heel
Metatarsal Guard Location
Internal
Maximum Heat Rating
572 Degrees F
Insole Technology
Removable Insole
Oil-Resisting Sole
Yes
Waterproof
Yes
Upper Material
Leather
Closure
Pull On
Insulated
No
Insole Material
Non-Woven Fabric, Polyurethane
Style Number
90691
Toe Cap Material
Composite
Item
Wellington Boot
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Footwear Style
Wellington Boot
Slip-Resistance Value - SATRA Heel - Wet
0.79
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Metatarsal Guard System
Poron(R) XRD(R)
Slip-Resistance Value - SATRA Heel - Dry
0.81
Wire Color
Brown

Dimensions

Size
9
Overall Height
11 in
Width
D

Description

Wellington Boot, Closure Pull On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number 90691, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.