Shop HOSS BOOT CO

WellingtonBoot, Brown, Men's, 10.5, D, PR

  • Mfr # 90691 10.5 D
  • Zoro # G224175918

product price: 
$
327.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Construction
Cemented
Width
D
Slip-Resistance Value - SATRA Heel - Dry
0.81
Shank Material
Fiberglass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90691 10.5 D
Zoro #
G224175918
UPC #
843671150670
Country of Origin
China
Color
Brown
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Dry
0.81
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Gender
Men's
Insulated
No
Closure
Pull On
Item
Wellington Boot
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Wet
0.79
Metal Chip-Resisting Sole
Yes
Insole Technology
Removable Insole
Manufacturer-Suggested Sole Slip Rating
Fair
Insole Material
Non-Woven Fabric, Polyurethane
Footwear Style
Wellington Boot
Maximum Heat Rating
572 Degrees F
Style Number
90691
Outsole Material
Rubber
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Midsole Material
EVA
Metatarsal Guard System
Poron(R) XRD(R)
Metatarsal Guard Location
Internal
Waterproof
Yes
Upper Material
Leather
Wire Color
Brown

Dimensions

Width
D
Overall Height
11 in
Size
10 1/2

Description

Wellington Boot, Closure Pull On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number 90691, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.