Shop HOSS BOOT CO

High-CutWorkBoot, Brown, Men's, 11.5, EE, PR

  • Mfr # 84012 11.5 2E
  • Zoro # G824175981

product price: 
$
300.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Gender
Men's
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Color
Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
84012 11.5 2E
Zoro #
G824175981
UPC #
843671154401
Country of Origin
China
Gender
Men's
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Color
Brown
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Heel - Wet
0.81
Heel Definition
Flat Heel
Chemical-Resisting Sole
No
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Style Number
84012
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Manufacturer-Suggested Sole Slip Rating
Better
Upper Material
Leather
Slip-Resistance Value - SATRA Heel - Dry
0.98
Footwear Style
High-Cut Work Boot
Closure
Side Zipper
Item
High-Cut Work Boot
Waterproof
Yes
Insole Technology
Dual Density, Removable Insole
Metal Chip-Resisting Sole
Yes
Midsole Material
EVA
Outsole Material
Rubber
Insole Material
Non-Woven Fabric, Polyurethane
Shank Material
Fiberglass
Insulated
No
Wire Color
Brown

Dimensions

Width
EE
Overall Height
8 in
Size
11 1/2

Description

High-Cut Work Boot, Closure Side Zipper, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative No, Style Number 84012, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.