Shop HOSS BOOT CO

Wellington Boot, Brown, Men's, 10, D, PR

  • Mfr # 90691 10 D
  • Zoro # G424176562

product price: 
$
294.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

All-Leather Upper
Yes
Overall Height
11 in
Puncture-Resistant Sole
Yes
Gender
Men's
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90691 10 D
Zoro #
G424176562
UPC #
843671150663
Country of Origin
China
Item
Wellington Boot
All-Leather Upper
Yes
Puncture-Resistant Sole
Yes
Gender
Men's
Insulated
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Footwear Style
Wellington Boot
Color
Brown
Metatarsal Guard Location
Internal
Metatarsal Guard System
Poron(R) XRD(R)
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Wet
0.79
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Dry
0.81
Manufacturer-Suggested Sole Slip Rating
Fair
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Heel Definition
Flat Heel
Midsole Material
EVA
Waterproof
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Style Number
90691
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Maximum Heat Rating
572 Degrees F
Closure
Pull On
Insole Technology
Removable Insole
Insole Material
Non-Woven Fabric, Polyurethane
Shank Material
Fiberglass
Wire Color
Brown

Dimensions

Overall Height
11 in
Width
D
Size
10

Description

Wellington Boot, Closure Pull On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number 90691, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.