Zoro Homepage

Push Cart Dolly with 4 in. Casters, Black

  • Mfr # HO516525

  • Zoro # G315824442


product price: $317.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO516525
Zoro #
G315824442
UPC #
747216952197
Country of Origin
China

Description

Our versatile 3 Tools-in-One design easily transforms from a 1 500 lb capacity Platform Truck into a Panel Cart Cargo Dolly or Inter-Connectable platform.Also includes E-Strap attachment anchors.Features -Logistic E-Strap attachment anchors on 4 sides -Integrated steel frame with High Density Polyethylene body -Heavy duty all ball bearing 4 inch tall casters with brakes -Flat top design with safety grip pads -Inter-Connectable Dolly base -Powder coated steel bars are removable -Dolly Specifications - Material: Polyethylene Thermoplastic Rubber Steel - Includes: 1 Dolly and 1 Push Bar - Finish: Polyethylene Thermoplastic Rubber Zinc plated Powder Coated - Capacity: 1 500 lbs - Work load: 1500 lbs - Packaging Type: Box - Dimensions: 39in H x 20.5in W x 33.5in L - Weight: 39

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.