
Foot Warmer, Up to 9 hr, Air-Activated, 99 Degrees F Avg. Temp., 16 PK
Mfr # H163780
Zoro # G016498324
product price:Â $39.19
/pk 16, $2.45/eaKey Features
Heating Time
Up to 9 hr
Average Temperature
99 Degrees F
Activation Method
Air-Activated
For Use With
Socks
Application Method
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H163780
Zoro #
G016498324
UPC #
094733110020
Country of Origin
Japan
Dimensions
Width
2 3/4 in
Length
9 3/4 in
Details
Item
Foot Warmer
Heating Time
Up to 9 hr
Average Temperature
99 Degrees F
Activation Method
Air-Activated
For Use With
Socks
Application Method
Adhesive
Time to Reach Average Temperature
15 min to 30 min
Number of Warmers Included
16
Warmer Type
Foot Warmer
Reusability
Disposable
Description
Foot Warmer, Warmer Type Foot Warmer, Activation Method Air-Activated, Heating Time Up to 9 hr, Average Temperature 99 Degrees F, Time to Reach Average Temperature 15 min to 30 min, Number of Warmers Included 16, Length 9 3/4 in, Width 2 3/4 in, Reusability Disposable, For Use With Socks, Package Quantity 16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.