
100% Recycled Contempo Desk Pad Calendar, 18.5 x 13, Blue, 2022
Mfr # 1516
Zoro # G522771164
product price:Â $14.29
/eaKey Features
Start Month
January
Start Year
2027
Height
13 in
Format
1 Month per Page
End Month
December
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1516
Zoro #
G522771164
UPC #
040983151603
Country of Origin
United States
Dimensions
Height
13 in
Width
18-1/2 in
Details
Start Month
January
Start Year
2027
Format
1 Month per Page
End Month
December
Color
Blue
Features
Notes Area, Ruled Daily Block, Perforated Sheet, Reference Calendar, Julian Dates
Mounting Location
Desk Pad
Material
Leatherette
Item
Calendar
Time Period
12 Month
End Year
2027
Standards
FSC Certified
Description
House of Doolittle recycled Contempo monthly desk pad calendar, 12 months January to December has soft colors and graphics that is pleasing to the eye. Full-year reference calendar aids in planning throughout the year. Large ruled daily blocks for neat notations provide plenty of note space. Also a handy note area across the bottom. Bound and perforated at the top with leatherette binding and two matching chipboard reinforced corners hold paper in place all year. Includes numbered weeks and Julian dates and dates remaining. Printed on recycled paper with soy-based inks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.