Shop HOUSE OF DOOLITTLE

40003 Doodle Desk Pad; 50-Sheet White Pad; Refillable; 22 x 17; Brown

  • Mfr # 40003

  • Zoro # G303864993


product price:  $49.99
/ea

Key Features

Material
Paper
Color
White
Width
22 in
Depth
17 in
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40003
Zoro #
G303864993
UPC #
-
Country of Origin
United States

Dimensions

Width
22 in
Depth
17 in

Details

Item
Desk Pad
Material
Paper
Color
White
Green Environmental Attribute
Environmentally Friendly
Number of Sheets
50
Shape
Rectangular

Description

Doodle Pad offers a clean, white surface for sketching your casual scribbles, designs or brainstorming ideas. Refillable holder includes four padded corners for an executive look as well as a sturdy backing to protect your desk surface down to the last page. Pad contains 25 sheets. Paper is made with recycled post-consumer material.

  • Item Weight - 3.6 pounds
  • Color - White.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.