Shop HOUSE OF DOOLITTLE
See all product information
Create Account
House of Doolittle Bar Harbor 12-Month Wall Calendar
- Mfr # HOD334
- Zoro # G8983134
product price:Â
$
25.99
/ea
Key Features
Refills
No
Style
Wire Loop
Color
Blue/Gray
Sheet Size
22 in x 31 1/4 in
Format
One Month per Page
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HOD334
- Zoro #
- G8983134
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Sheet Size
- 22 in x 31 1/4 in
- Sheet Width
- 22 in
- Sheet Height
- 31 1/4 in
Details
- Item
- Wall Calendar
- Refills
- No
- Style
- Wire Loop
- Color
- Blue/Gray
- Format
- One Month per Page
- Product Type
- Wall Calendar
- Paper Color
- White/Blue/Gray
- Calendar Term
- 12-Month (Jan-Dec)
- Sheet Color
- White/Blue/Gray
- Dated/Undated
- Dated
- Julian Dates
- Yes
- Binding Details
- Twin-Wire
- Edition Year
- 2023
- Calendar Reference Blocks
- Current Year
- Binding Type
- Wire-O
- Page Theme
- Bar Harbor Artwork
- Hanger Style
- Wire Loop
- Date Format
- One Month per Page
- Includes Julian Dates
- Julian Dates Included
- Refillable
- Not Refillable
- Wire Color
- Blue/Gray
Description
Julian Dates - Monthly - 1 Year - January 2027 to December 2027 - 1 Month Single Page Layout - 22" x 31 1/4" Sheet Size - 2.63" x 4.25" Block - Wire Bound - Blue, Gray - Paper - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.