Laminated Wall Calendar, Earthscapes, 12 Month View, Jan-Dec, 32 in x 48 in, Scenic, Reversible
- Mfr # 3931
- Zoro # G624479180
product price:Â
$
44.29
/ea
Key Features
Width
3-1/4 in
Sheet Size
32" x 48"
Format
One Page Per Year
Style
Laminated Wall Planner
Height
3-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3931
- Zoro #
- G624479180
- UPC #
- 040983983389
- Country of Origin
- United States
- Item
- Laminated Wall Calendar
- Format
- One Page Per Year
- Style
- Laminated Wall Planner
Dimensions
- Width
- 3-1/4 in
- Sheet Size
- 32" x 48"
- Height
- 3-1/4 in
Description
The House of Doolittle Earthscapes Scenic Reversible and Erasable Wall Calendar (HOD3931) offers a refreshing breath of fresh air for your workspace while serving as a high-utility command center for long-term planning. Boasting an expansive 32 in x 48 in poster-sized footprint, this premium planner features a two-sided reversible orientation-horizontal on one side and vertical on the other-allowing you to easily select the layout to fit your office wall space. Each side showcases a full 12-month January to December calendar year accented by stunning, full-color nature scenes to compliment your office aesthetics. Engineered for busy workspaces with dynamic schedules, both sides have a heavy laminated write-on/wipe-off surface that cleans up effortlessly with a damp cloth, enabling you to repeatedly modify schedules without any messy ink smudges
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.