Shop HOUSE OF DOOLITTLE
See all product information
Create Account
House of Doolittle EarthScapes Mountains Desk Pad
- Mfr # HOD176
- Zoro # G8983353
product price:Â
$
22.19
/ea
Key Features
Refills
No
Style
Calendars And Planners-Calendars
Sheet Size
22 in x 17 in
Color
Mountains
Format
One Month per Page
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HOD176
- Zoro #
- G8983353
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Size
- 22 in x 17 in
- Sheet Height
- 22 in
- Sheet Width
- 17 in
Description
Julian Dates - Monthly - 12 Month - January 2027 to December 2027 - 1 Month Single Page Layout - 22" x 17" Sheet Size - 2.25" x 2.50" Block - Desk Pad - White - Leatherette, Paper - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.