Shop HOUSE OF DOOLITTLE
See all product information
Create Account
House of Doolittle Blue/Gray Print Monthly Desk Pad
- Mfr # HOD164
- Zoro # G1953659
product price:Â
$
15.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Style
Calendars And Planners-Calendars
Color
White
Sheet Size
22 in x 17 in
Format
One Month per Page
Product Type
Desk Pad Calendar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HOD164
- Zoro #
- G1953659
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 22 in x 17 in
- Sheet Width
- 17 in
- Sheet Height
- 22 in
Details
- Item
- Desk Pad Calendar
- Style
- Calendars And Planners-Calendars
- Color
- White
- Format
- One Month per Page
- Product Type
- Desk Pad Calendar
- Calendar Reference Blocks
- Current Year
- Edition Year
- 2023
- Binding Type
- Stapled; Taped
- Corner Color
- Blue
- Holder Style
- Two-Corner Desk-Pad with Backboard (Included)
- Calendar Term
- 12-Month (Jan-Dec)
- Dated/Undated
- Dated
- Holder Color
- Blue/Natural
- Sheet Color
- White/Blue/Gray
- Julian Dates
- Yes
- Binding Color
- Blue
- Paper Color
- White/Blue/Gray
- Includes Julian Dates
- Julian Dates Included
- Refillable
- Not Refillable
- Date Format
- One Month per Page
- Wire Color
- White
Description
Julian Dates - Monthly - 12 Month - January 2027 to December 2027 - 1 Month Single Page Layout - 22" x 17" Sheet Size - 2.37" x 1.87" Block - Desk Pad - Blue - Paper - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.