Shop HOUSE OF DOOLITTLE
See all product information
Create Account
House of Doolittle ExpressTrack Desk Pad Calendar
- Mfr # HOD148
- Zoro # G8982574
product price:Â
$
16.55
/ea
Key Features
Style
Calendars And Planners-Calendars
Refills
No
Color
White
Sheet Size
22 in x 17 in
Format
One Month per Page
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HOD148
- Zoro #
- G8982574
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 22 in x 17 in
- Sheet Height
- 22 in
- Sheet Width
- 17 in
Description
Monthly - 13 Month - January 2027 to January 2028 - Desk Pad - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.