Shop HOUSE OF DOOLITTLE
See all product information
Create Account
House of Doolittle Write-on Laminated Wall Planner
- Mfr # HOD3960
- Zoro # G8982827
product price:Â
$
24.95
/ea
Key Features
Refills
No
Style
Calendars-Wall
Sheet Size
18 in x 24 in
Color
Blue/Gray
Format
Horizontal: One Year per Page; Vertical: One Year per Page
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HOD3960
- Zoro #
- G8982827
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 18 in x 24 in
- Width
- 24"
- Height
- 18"
- Sheet Width
- 18 in
- Sheet Height
- 24 in
Description
Professional - Julian Dates - Yearly - 12 Month - January 2027 to December 2027 - 18" x 24" Sheet Size - 0.75" x 1" Block - Blue, Gray - Paper - 18" Height - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.