Shop HOUSE OF DOOLITTLE
See all product information
Create Account
Laminated Wall Calendar, Earthscapes, 12 Month View, Jan-Dec, 24 in x 37 in, Sea Life, Reversible
- Mfr # 3969
- Zoro # G224479078
product price:Â
$
34.49
/ea
Key Features
Height
0.05 in
Format
One Page Per Year
Style
Laminated Wall Planner
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3969
- Zoro #
- G224479078
- UPC #
- 040983399548
- Country of Origin
- United States
- Item
- Laminated Wall Calendar
- Format
- One Page Per Year
- Style
- Laminated Wall Planner
Dimensions
- Height
- 0.05 in
- Width
- 24 in
Description
The House of Doolittle Earthscapes Sea Life Reversible Laminated Wall Calendar (HOD3969) makes scheduling seamless and brings a vibrant splash of the ocean to your workspace. Designed for busy professionals, this 24 in x 37 in wall calendar delivers a macro-level view of your entire year from January to December. The reversible layout allows you to choose a horizontal or vertical configuration that best fits your space and the panoramic full-color sea life photo adds a pop of color. Both sides are protected by a premium write-on/wipe-off lamination that erases completely with a damp cloth, allowing you to adjust ever-changing schedules. Each unruled daily block offers plenty of room to write, while integrated Julian dates, remaining-day counts, and major holidays provide the detailed scheduling tools necessary for precision planning. To ensure hassle-free setup in your workspace, the calendar arrives complete with a black water-soluble marker and four self-adhesive hanging tabs. Beyond its utility, this wall calendar helps support corporate sustainability goals; it is proudly manufactured in the USA using 100% post-consumer recycled paper and printed with eco-friendly, soy-based inks. This balance of design, durability, and green manufacturing makes it an essential and thoughtful productivity tool for professionals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.