Shop HOUSE OF DOOLITTLE
See all product information
Create Account
Non-Dated Daily Planner, 160 Pages, 8.5 in x 11 in, Blue Suede-Like Cover
- Mfr # 588-07
- Zoro # G824479089
product price:Â
$
25.89
/ea
Key Features
Style
Calendar Planner
Format
Non-Dated Daily
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 588-07
- Zoro #
- G824479089
- UPC #
- 040983588072
- Country of Origin
- United States
- Style
- Calendar Planner
- Item
- Non Dated Daily Appointment Book
- Format
- Non-Dated Daily
Description
The House of Doolittle Non-Dated Daily Appointment Planner (HOD58807) lets you take control of your daily agenda. Designed for optimal flexibility, this versatile 8.5 in x 11 in planner fits easily in to briefcases and has 160 undated daily pages, allowing you to fill in dates only as you need them so you don’t have to waste pages during weekends, vacation or slow seasons. Each page is formatted with ruled half-hourly appointment increments from 8:00am to 5:30pm and includes space for notes, time zone map, name and address contact sheet. Built to withstand daily use, it is engineered with a one-piece blue suede-like cover that offers a sleek aesthetic and is bound with twin-wire to keep your pages intact and to allow the planner to lay flat for comfortable writing. A convenient double-sided storage pocket is integrated in the back of the planner to hold loose documents, receipts or business cards. Beyond its utility, this planner supports domestic production and sustainability efforts; it is proudlyusing 100% post-consumer recycled paper and printed with eco-friendly soy-based inks. This balance of design, durability, and green manufacturing makes it an essential and thoughtful productivity tool for professionals wanting to support a greener planet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.