Shop HOUSE OF DOOLITTLE
See all product information
Create Account
Monthly Desk Pad Calendar Refill, Economy, 12 Months, Jan-Dec, 22 in x 17 in (Refill for 124-02)
- Mfr # 126
- Zoro # G424479038
product price:Â
$
11.15
/ea
Sold in multiples of 2 for
$22.30
Key Features
Width
17 in
Height
1/4 in
Format
One Page Per Month
Sheet Size
22" x 17"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 126
- Zoro #
- G424479038
- UPC #
- 040983404761
- Country of Origin
- United States
- Item
- Desk Pad Calendar
- Format
- One Page Per Month
Dimensions
- Width
- 17 in
- Height
- 1/4 in
- Sheet Size
- 22" x 17"
Description
The House of Doolittle Recycled Monthly Desk Pad Calendar Refill (HOD126) is a practical and eco-conscious solution designed to effortlessly refresh your full-sized desk setup year after year. Specifically engineered as an economy refill for standard 22 in x 17 in four-corner desk pad holders (such as the HOD12402 and HOD12802), this insert lets you retain your existing base while drastically reducing workplace waste. It features a clean, professional, elemental black-on-white layout that fits seamlessly into any business or home office setting. Spanning a traditional 12-month calendar year from January to December, its intelligent single-page monthly views offer generous 2-7/8 in x 2-1/4 in daily blocks with light rulings, providing structured lines to keep all your written tasks, appointments, and project deadlines perfectly aligned. Important scheduling anchors are directly integrated onto each sheet, including Julian dates, a remaining days tracker, standard Sunday-through-Saturday scheduling, national and religious holidays. For rapid long-range planning without page-flipping, a full 12-month reference calendar stretches across the bottom of every sheet. True to House of Doolittle’s unwavering commitment to environmental sustainability, this refill, utilizes 100% post-consumer recycled paper, and is printed with natural, non-toxic soy-based inks, making it the perfect choice for a highly efficient and green-friendly desktop.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.