Shop HOUSE OF DOOLITTLE
See all product information
Create Account
Monthly Planner, Economy, 14 Months, Dec-Jan, 8.5 in x 11 in, Black Cover
- Mfr # 260-02
- Zoro # G724479202
product price:Â
$
13.25
/ea
Key Features
Sheet Size
8.5" x 11"
Style
Calendar Planner
Format
Monthly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260-02
- Zoro #
- G724479202
- UPC #
- 040983905602
- Country of Origin
- United States
- Item
- Monthly Planner
- Style
- Calendar Planner
- Format
- Monthly
Dimensions
- Sheet Size
- 8.5" x 11"
Description
The House of Doolittle Economy Monthly Planner (HOD26002) combines budget-conscious value with exceptional functionality, making it the perfect organizational tool for students, educators, and professionals seeking a straightforward and reliable scheduling companion. Spanning 14-months from December to January, this spacious 8.5 in x 11 in planner features a clean and highly scannable layout with a full two-page spread for each month, and highlighted weekends that make the standard workweek stand out. The monthly grids are designed with generous, 1-7/8 in x 1-3/4 in lightly ruled daily blocks that provide ample writing space for tracking key appointments, project deadlines, and personal milestones, alongside a dedicated sidebar section for additional notes, monthly to-do lists, and goal tracking. To assist with effortless planning and quick schedule checks, each monthly spread also includes convenient past and future month reference calendars, as well as remaining days/Julian dates. Engineered as a lightweight and slim-profile solution, this organizer slips effortlessly into a backpack, laptop tote, or briefcase without adding unnecessary bulk, while its durable one-piece stitched leatherette cover allows it to maintain a flat, low-profile shape that keeps pages securely in place. Embodying House of Doolittle’s premier eco-conscious manufacturing heritage, this practical monthly planner, utilizes 100% post-consumer recycled paper, and is printed with natural, soy-based inks, offering a beautifully sustainable, efficient, and cost-effective way to master your daily workflow and stay entirely on track throughout the year.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.