Monthly Wall Calendar, 12x17 In.
Mfr # HOD332
Zoro # G0412898
product price: $14.85
/eaKey Features
Refills
No
Style
Calendars-Wall
Sheet Size
12 in x 17 in
Color
Blue/Gray
Format
One Month Per Page
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HOD332
Zoro #
G0412898
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
12 in x 17 in
Sheet Width
12 in
Sheet Height
17 in
Details
Item
Wall Calendar
Refills
No
Style
Calendars-Wall
Color
Blue/Gray
Format
One Month Per Page
Product Type
Wall Calendar
Paper Color
White/Blue/Gray
Date Format
One Month per Page
Calendar Term
12-Month (Jan-Dec)
Refillable
Not Refillable
Includes Julian Dates
Julian Dates Included
Description
Bar Harbor Wirebound Monthly Wall Calendar, Refills No, Calendars-Wall, Sheet Size 12 x 17 In., Format One Month Per Page, Color Blue/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.