Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Planner, Mth, 2Yr, 7X9

  • Mfr # HOD268002

  • Zoro # G501818729


product price: $22.99
/ea

Key Features

Format
Monthly
Cover Material
Simulated Leather
Features
Ruled Daily Block
Cover Color
Black
Double Page Layout
1 Month
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOD268002
Zoro #
G501818729
UPC #
40983267038
Country of Origin
United States

Details

Format
Monthly
Cover Material
Simulated Leather
Features
Ruled Daily Block
Item
Planner
Cover Color
Black
Double Page Layout
1 Month
Time Period
24 Month
End Month
December
Start Year
2022
End Year
2024
Binding Type
Wire Bound
Start Month
January

Description

Simple monthly spread enables you to see your entire month's schedule in this wire-bound planner. It also includes a yearly expense log and 30 memo pages to track expenses and important notes. Embossed, simulated leather cover offers a professional look. Planning pages range 24 months from January to December. Two-page-per-month spreads include large daily blocks (1-1/2" x 1-1/2") for detailed notes; holidays; count of days/days remaining; Sunday-through-Saturday scheduling; a ruled notes area along the side; and past and future months reference near the top right corner. Three-year calendar reference page offers long-range planning. Other reference pages include one with important holiday dates for three years in list form, phone log pages and math equivalent charts. Nonrefillable planner is printed with soy ink on paper made with a high percentage of recycled material. Strong wire binding firmly keeps the planner intact throughout the year.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.