
Teachers Planner, Embossed Simulated Le
Mfr # 509-07
Zoro # G9774538
product price: $14.15
/eaKey Features
Style
Wire-O: Twin-Wire
Refills
No
Sheet Size
11 x 8.5
Color
White/Blue
Format
Two-Page Spread (Seven Classes)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
509-07
Zoro #
G9774538
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
11 x 8.5
Details
Item
Lesson Planners
Style
Wire-O: Twin-Wire
Refills
No
Color
White/Blue
Format
Two-Page Spread (Seven Classes)
Features
Non-refillable, Notes Area
Paper Color
White/Blue
Cover Color
Blue
Green Certification or Other Recognition
FSC
Weight
0.66 lbs
Product Type
Teachers Planner,Embossed Simulated Le
Academic Year
Yes
Dated/Undated
Undated
Calendar Term
45-Week
Description
Teachers Planner,Embossed Simulated Le
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.