Shop HOUZER
Create Account
2522-8BS4-1 8 in. Deep Glowtone Series Topmount Stainless Steel 4 Holes Single Bowl Kitchen Sink
- Mfr # 2522-8BS4-1
- Zoro # G103953712
product price:Â
$
175.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2522-8BS4-1
- Zoro #
- G103953712
- UPC #
- 881208020317
- Country of Origin
- China
Description
The Houzer Glowtone Series Topmount Single Bowl Kitchen Sink is designed to bring extraordinary value to everyday application. The perfect combination of ecoNomy. style and convenience. This Houzer is made of 20-gauge stainless steel and features 4 faucet mounting holes. a lustrous satin finish with highlighted rim that is easy to clean and maintain. self-rimming edges. StoneGuard undercoating over super silencer pad. FeaturesTopmount Single BowlLustrous Satin Finish with highlighted rimSpecificationsMaterial: Stainless SteelDrain Placement: CenterFaucet Holes: 4Faucet Hole Size: 1.5Minimum Cabinet Size: Fits 30" cabinetNumber of Basins: 1Faucet Included: NoBasin Rack Included: NoBasket Strainer Included: NoColander Included: NoCutting Board Included: NoSingle Basin Dimensions: 21" L x 15.75" W x 8" DInstallation Type: TopmountSound Dampening: YesGauge: 20Country of Origin: South KoreaADA Compliant: NoApproved For Commerical Use: NoCollection Name: GlowtoneTheme - Style: TraditionalWarranty Term: Limited LifetimeDimension: 22" L x 25" W x 8" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.