
Blind Rivet, 1/4 in Dia., Carbon Steel Body, 1700 PK
Mfr # MBP-R8-M7
Zoro # G7734951
product price:Â $536.99
/pk 1700, $0.32/ea
Free Shipping & Returns
Key Features
Body Material
Carbon Steel
Rivet Diameter
1/4 in
Grip Range
0.346 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBP-R8-M7
Zoro #
G7734951
UPC #
-
Country of Origin
United States
Dimensions
Rivet Diameter
1/4 in
Details
Item
Blind Rivet
Body Material
Carbon Steel
Grip Range
0.346 in
System of Measurement
Inch
Description
Magnabulb,1/4 In.,0.346 Grip,PK1700, Package Quantity 1700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.