RIVET PLASTIC GRIP .059-.177 20pk
Mfr # MR48105
Zoro # G001938705
product price: $5.35
/eaSold in multiples of 2 for $10.70
Key Features
Body Material
Plastic
Grip Range
0.059 in to 0.177 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR48105
Zoro #
G001938705
UPC #
-
Country of Origin
United States
Details
Item
Blind Rivet
Body Material
Plastic
Grip Range
0.059 in to 0.177 in
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.