Shop All Disposable Cups and Lids
Howw Usa
7 oz. Customizable Plastic Champagne Shooter with White LED Light, 48PK
Mfr # 300BCS7
Zoro # G011399497
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Howw Usa
- MFR # 300BCS7
- Zoro # G011399497
- Country of Origin United States
- Category Disposable Cups and Lids
Description
Add a festive touch to your beverage service with this 7 oz. plastic champagne shooter with white LED light! This champagne shooter is constructed of durable BPA-free plastic that won't shatter making it a go-to option for both indoor and outdoor venues. It features a unique stemless deisgn with an elongated easy-to-grip shape and a thick sturdy base that prevents tipping. A white LED light is housed within the champagne shooter illuminating the contents for an eye-catching look. Plus replaceable batteries are included! It's great for serving champagne and champagne cocktails like a mimosa bellini and French 75. This champagne shooter is ideal for fairs carnivals poolside bars and themed restaurants providing an easily reusable vessel for your customers' drinks. When your patrons are done with it simply dispose of it without having to worry about cleaning or washing or they can keep it as a memorable souvenir. Pair this LED-lit champagne shooter with other available colors sold separately for an attention-grabbing and efficient color-coded drink system. This is handwash only but be sure to remove electronics beforehand. This champagne shooter is perfect for serving your delicious signature drinks so order yours today! Overall Dimensions: Diameter: 1 7/8'' Height: 7 5/8'' Capacity: 7 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH COMMERCIAL Glass Washer Brush Kit (97040)
- DETEX Key, Cvr Lk, Detex , Ecl405, Dt014 (DT014)
- KITCHENAID KitchenAid 6009331 3.5 x 8.5 in. Black ABS & Nylon Slotted Turner (6009331)
- TABLECRAFT Syrup Dispenser, Teardrop, Red, 10 oz, PK12 (PP410RE)
- DART Ultra Clear Cups, Squat, 16 oz., PET, PK50 (DCC TP16D CS)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 5oz, PK2500 (Y5)
- PERFECTOUCH Disposable Hot Cup, 12oz, BRN/GR/WH, PK1000 (5342CDWR)
- DIXIE Disposable Hot cup 12 oz. White, Paper, Pk500 (2342WS)
- E-Z MIX 1/4 Pint Disposable Mixing Cups 400/Box (70004)
- BOARDWALK Disp Cold Cup, 10 oz, Translucent, PK1000 (BWKTRANSCUP10CT)
- DIXIE Lid for 10 12 and 16 oz. Hot Cup, White, Pk1000 (DIX D9542)
- Howw Usa Disposable Cups and Lids