Shop All Disposable Cups and Lids
Howw Usa
7 oz. Customizable Plastic Guitar Stem Champagne Cup with White LED Light, 48PK
Mfr # 300BC7NG
Zoro # G011379314
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Howw Usa
- MFR # 300BC7NG
- Zoro # G011379314
- Country of Origin United States
- Category Disposable Cups and Lids
Description
Add a festive touch to your beverage service with this 7 oz. plastic guitar stem champagne cup with white LED light! This champagne cup is constructed of durable BPA-free plastic that won't shatter making it a go-to option for both indoor and outdoor venues. Its thick stem and solid base keep it sturdy while the guitar design in the stem adds a unique themed touch. A white LED light is housed within the champagne cup illuminating the contents for an eye-catching look. Plus replaceable batteries are included! It's great for serving champagne and champagne cocktails like a mimosa bellini and French 75. This champagne cup is ideal for fairs carnivals poolside bars and themed restaurants providing an easily reusable vessel for your customers' drinks. When your patrons are done with it simply dispose of it without having to worry about cleaning or washing or they can keep it as a memorable souvenir. Pair this LED-lit champagne cup with other available colors sold separately for an attention-grabbing and efficient color-coded drink system. This is dishwasher safe but be sure to remove electronics beforehand. This champagne cup is perfect for serving your delicious signature drinks so order yours today! Overall Dimensions: Diameter: 3'' Height: 8 1/8'' Capacity: 7 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Clip (ANE9082930AP)
- SCT Bakery Boxes, Standard, 12 x 12 x 4, White, Paper, 100PK (1585)
- VULCAN HART Door Gasket Kit 3 Pan I (857085-1)
- KOLPAK Trim, Header (36-1/2") (242091075)
- BOARDWALK Deerfield Hot Cup Lids for 10oz - 20oz Cups, White, Plastic, PK1000 (BWKDEERHLIDW)
- ZORO SELECT Disposable Cold Cup, Plastic, 5 oz., PK2500 (V01954)
- DIXIE Disposable Hot cup 10 oz. White, Paper, Pk1000 (92961)
- DIXIE INDUSTRIES Lid for 8 oz. Hot Cup, Dome, Sip Through, White, Pk1000 (9538DX)
- DART Cone Water Cup, Paper, 4.25 oz., Wt, PK5000 (SCC 42BR)
- DEVILBISS Disposable Cups&Lids 34Oz (802100)
- SQWINCHER Disposable Cold Cup 12 oz. White, Paper, Pk100 (158200101)
- Howw Usa Disposable Cups and Lids