Shop HP
See all product information
Create Account
116A, W2063A Magenta Original LaserJet Toner Cartridge, 700 Yield
- Mfr # W2063A
- Zoro # G6703594
product price:Â
$
79.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
HP 116A
Printer Series
LaserJet
Printer Model
HP Color LaserJet MFP 179fnw
Cartridge Condition
New
Printer Brand
HP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2063A
- Zoro #
- G6703594
- UPC #
- 193424172771
- Country of Origin
- China
- Market Indicator Cartridge No.
- HP 116A
- Printer Series
- LaserJet
- Printer Model
- HP Color LaserJet MFP 179fnw
- Cartridge Condition
- New
- Item
- Toner
- Printer Brand
- HP
- Max. Page Yield
- 700 pages
- Color
- Magenta
- Yield
- Standard Yield
Description
HP 116A (W2063A) Color LaserJet MFP 179fnw Magenta Original LaserJet Toner Cartridge (700 Yield). Expect quality, and get it time after time, from Original HP toner cartridges. Avoid the reprints, wasted supplies, and costly delays that can occur with remanufactured cartridges.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.